Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals, 35301 Series
35601
Blackburn, a T & B Brand Terminals, 35301 Series
LOCKTITE CU 1HL LUG OFFSET 1/0-4/0
This item cannot be canceled or returned
Description
LOCKTITE CU 1HL LUG OFFSET 1/0-4/0
Specifications
Specifications
| Manufacturer Part Number |
35601 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
35301 |
| Family Series |
Blackburn, a T & B Brand Terminals, 35301 Series |
| Description |
Locktite Copper One-Hole Lug, Offset Tongue for Conductor Range 1/0-4/0 |
| Wire Size Range |
1/0-4/0 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
35601
Blackburn, a T & B Brand Terminals, 35301 Series