Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
356038 US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series, 656 Liquid Fillable
356038 US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series, 656 Liquid Fillable
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 656 Liquid Fillable Series
656 Liquid Fillable Series Information
Specifications
Specifications
| Manufacturer Part Number |
356038 |
| Manufacturer |
US Gauge |
| Product Series |
656 Liquid Fillable |
| Family Series |
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series |
| Description |
656 Liquid Fillable |
| Range |
0-300 psi |
| Case Size |
4" |
| Case Material |
Stainless Steel |
| Tube & Socket Material |
Stainless Steel |
| Connection |
1/2 NPT |
| Units |
Single Scale: psi |
| Vacuum Measurement |
No |
| Window Composition |
Safety Glass |
| Filler Medium |
Dry |
| Net Weight |
1.175 lbs |
| Gross Weight |
1.27 lbs |
356038
US Gauge Panel Meters & Gauges, 656 Liquid Fillable Series