35651
Gems Sensors & Controls Sensors, LS-1800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
35651 Gems Sensors & Controls Sensors, LS-1800 Series, LS-1800 Series Level Switch
MFG Item Number
35651

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

35651 Gems Sensors & Controls Sensors, LS-1800 Series, LS-1800 Series Level Switch

MFG Item Number
35651
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1800 Series
Item #
35651
LS-1800 Series Level Switch

LS-1800 Series Information

  • Long Life
  • Excellent Stability
  • Use in Oils and Water
  • Polymeric Lead Wires
  • UL and CSA Recognized

Specifications

Specifications
Manufacturer Part Number 35651
Manufacturer Gems Sensors & Controls
Product Series LS-1800
Family Series Gems Sensors & Controls Sensors, LS-1800 Series
Description LS-1800 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Buna
Diameter 31.75 mm
PSI Rating 150
Operating Temperature -40-230 °F
Net Weight 0.2175 lbs
Gross Weight 0.2175 lbs