3568055
Festo Process Control, SRBG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3568055 Festo Process Control, SRBG Series, Puck Sensor, SRBG-C1-N-1-P-M12,

MFG Item Number
SRBGC1N1PM12

3568055 Festo Process Control, SRBG Series, Puck Sensor, SRBG-C1-N-1-P-M12,

MFG Item Number
SRBGC1N1PM12
Item Number
3568055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Control, SRBG Series
Item #
3568055
Puck Sensor, SRBG-C1-N-1-P-M12,

SRBG Series Information

  • Inductive dual sensor
  • Direct mounting on quarter turn actuators
  • Compact and sturdy
  • M12 plug connector or terminal rail connection
  • PNP, NAMUR, 2‑wire DC, AS‑Interface switching outputs
  • cULus Listed, General Purpose
  • Intrinsically safe versions to ATEX and SIL 2 to IEC 61508

Specifications

Specifications
Manufacturer Part Number SRBGC1N1PM12
Manufacturer Festo
Product Series SRBG
Family Series Festo Process Control, SRBG Series
Description Puck Sensor, SRBG-C1-N-1-P-M12, 24VDC, PNP, M12
Type Sensor Box
Design Dual Sensor
Sensor Principle Proximity Sensors, Inductive
Nominal Voltage 24 VDC
Electrical Output PNP
Electrical Connection M12 Plug Connector, A-coded
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs