35682
Gems Sensors & Controls Sensors, LS-1900 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35682

Gems Sensors & Controls Sensors, LS-1900 Series

35682

Gems Sensors & Controls Sensors, LS-1900 Series
LS-1900 Series Level Switch
MFG Item Number
35682
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-1900 Series
Item #
35682
LS-1900 Series Level Switch

LS-1900 Series Information

  • Long Life
  • Excellent Stability
  • Use in Oils and Water
  • Polymeric Lead Wires
  • UL and CSA Recognized


Specifications

Specifications
Manufacturer Part Number 35682
Manufacturer Gems Sensors & Controls
Product Series LS-1900
Family Series Gems Sensors & Controls Sensors, LS-1900 Series
Description LS-1900 Series Level Switch
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Buna
Diameter 47.63 mm
PSI Rating 150
Operating Temperature -40-230 °F
Net Weight 0.3005 lbs
Gross Weight 0.3005 lbs