356C350Q30PX
ATC-Automatic Timing & Control Counters, 356C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

356C350Q30PX

ATC-Automatic Timing & Control Counters, 356C Series

356C350Q30PX

ATC-Automatic Timing & Control Counters, 356C Series
COUNTER
Item Number
356C350Q30PX
MFG Item Number
356C-350-Q-30-PX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, 356C Series
Item #
356C350Q30PX
COUNTER

356C Series Information

  • Fast,accurate and bounce‑proof
  • Easy to set at all times
  • Plug‑in and dust‑tight
  • Cycle progress indication
  • Computer‑tested reliability
  • Noise immunity
A compact version of the 336 counter,the ATC 356C is its exact functional duplicate.Packaged in a 72mm2 DIN‑size housing,it occupies 40% less panel space and costs proportionately less.Modern production and assembly techniques have all but eliminated hand wiring,enhancing the reliability and life expectancy of the 356C.
Each Shawnee 356C covers the active count range of 1 to 9,999, easily satisfying the vast majority of industrial requirements and thus greatly reducing inventory.

Specifications

Specifications
Manufacturer Part Number 356C-350-Q-30-PX
Manufacturer ATC-Automatic Timing & Control
Product Series 356C
Family Series ATC-Automatic Timing & Control Counters, 356C Series
Description COUNTER
Nominal Voltage 120 VAC
Voltage 120 VAC
Continuous Operation Yes
Maximum Count 9,999
Mounting Surface Mount
Predetermining Type Electromechanical
Approvals CE, UR
Net Weight 1.4375 lbs
Gross Weight 2 lbs