3572
TEKTON Hand Tools, Snap Ring Pliers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3572

TEKTON Hand Tools, Snap Ring Pliers Series

3572

TEKTON Hand Tools, Snap Ring Pliers Series
7in. External Bent Tip Snap Ring
MFG Item Number
3572
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Snap Ring Pliers Series
Item #
3572
7in. External Bent Tip Snap Ring

Snap Ring Pliers Series Information

  • Precision‑Machined, Black Oxide Finished Tips
  • Drop Forged, Heat Treated High‑Carbon Steel
  • Self‑Opening Spring‑Loaded Handles
  • Cushioned Non‑Slip Handle Grips

Specifications

Specifications
Manufacturer Part Number 3572
Manufacturer TEKTON
Product Series Snap Ring Pliers
Family Series TEKTON Hand Tools, Snap Ring Pliers Series
Description 7in. External Bent Tip Snap Ring Pliers
Type Retaining Ring Pliers
Number of Pieces 1
Length 7 "
Application Retaining Rings
Insulated No
Net Weight 0.0016 lbs
Gross Weight 0.0016 lbs