359010
US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

359010

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

359010

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
659 Liquid Filled, 0-60psi
MFG Item Number
359010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SOLFRUNT 659 Series
Item #
359010
659 Liquid Filled, 0-60psi

SOLFRUNT 659 Series Information


Specifications

Specifications
Manufacturer Part Number 359010
Manufacturer US Gauge
Product Series SOLFRUNT 659
Family Series US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
Description 659 Liquid Filled, 0-60psi
Range 0-100 psi
Case Size 4"
Case Material 304 Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs