359029
US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

359029

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series

359029

US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
659 Liquid Fillable
MFG Item Number
359029
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SOLFRUNT 659 Series
Item #
359029
659 Liquid Fillable

SOLFRUNT 659 Series Information


Specifications

Specifications
Manufacturer Part Number 359029
Manufacturer US Gauge
Product Series SOLFRUNT 659
Family Series US Gauge Panel Meters & Gauges, SOLFRUNT 659 Series
Description 659 Liquid Fillable
Range 0-30 " Hg VAC
Case Size 4"
Case Material 304 Stainless Steel
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: in Hg Vacuum
Vacuum Measurement Yes
Window Composition Glass
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs