3594
Bodine Gearmotors, 34B-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3594 Bodine Gearmotors, 34B-5N Series, N3594, Right Angle DC Gearmotor
MFG Item Number
BE-3594

3594 Bodine Gearmotors, 34B-5N Series, N3594, Right Angle DC Gearmotor

MFG Item Number
BE-3594
Item Number
3594
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B-5N Series
Item #
3594
N3594, Right Angle DC Gearmotor

34B-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3594
Manufacturer Bodine
Product Series 34B-5N
Family Series Bodine Gearmotors, 34B-5N Series
Description N3594, Right Angle DC Gearmotor (Brushless), .25 HP, 24VDC, 250 RPM
Output Speed 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 42 in-lbs
Output Style Right Hand Shaft
Horsepower 1/4 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 12 A
Net Weight 0.9919 lbs
Gross Weight 0.9919 lbs