Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35M2W Eaton Electrical Box Covers, Multimedia Wallplate Series, Wallplate 2 Gang Multimedia Recessed WH
35M2W Eaton Electrical Box Covers, Multimedia Wallplate Series, Wallplate 2 Gang Multimedia Recessed WH
This item cannot be canceled or returned
Description
Electrical Box Covers, Multimedia Wallplate Series
Wallplate 2 Gang Multimedia Recessed WH
Multimedia Wallplate Series Information
- Multimedia Wallplates with Surge Protection Receptacles Protect Expensive Electronics from Power Surges and Have Replaceable Surge Protection Modules
- Multimedia Wallplates with Surge Protection or Receptacles Are Ideal for Flat Panel TV Installations
- Multimedia Wallplates Are Ideal for both New Construction and Retrofit
- All Multimedia Wallplates Eliminate Unsightly Wires, Cables, and Cords
- Multimedia Wallplates Are Mountable in Either Direction
Specifications
Specifications
| Manufacturer Part Number |
35M2W |
| Manufacturer |
Eaton |
| Product Series |
Multimedia Wallplate |
| Family Series |
Eaton Electrical Box Covers, Multimedia Wallplate Series |
| Description |
Eaton Telephone and coaxial wallplate, White, Multimedia Cutout, Thermoset, Two- gang, Horizontal, vertical, Mid-size |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
2 |
| Cover Type |
Cable Management |
| Cover Design |
Flat |
| Color |
White |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35M2W
Eaton Electrical Box Covers, Multimedia Wallplate Series