Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 35MM220R12 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Electrical Boxes |
| Description | Eaton 35MM commercial meter stack, Plugin socket, Al, 200A, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:2, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac |
| Current Rating | 200 A |
| Voltage | 120 VAC, 240 VAC |
| Phase | Single Phase, Three Phase |
| Net Weight | 100 lbs |
| Gross Weight | 100 lbs |