Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35MM240R1240C Eaton Electrical Boxes, 2Pos CommStack,5Jaw, 2 400A Brkrs Cu
MFG Item Number
35MM240R1240C
35MM240R1240C Eaton Electrical Boxes, 2Pos CommStack,5Jaw, 2 400A Brkrs Cu
MFG Item Number
35MM240R1240C
This item cannot be canceled or returned
Description
2Pos CommStack,5Jaw, 2 400A Brkrs Cu
Specifications
Specifications
| Manufacturer Part Number |
35MM240R1240C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 35MM commercial meter stack, Plug-in socket, 400A, Copper, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, Five-jaw, Sockets:2, Three-phase in, single-phase out, A-B, 400A, K-frame included, Ringless, Socket:400A, 120/240 Vac |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35MM240R1240C
Eaton Electrical Boxes