Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35MM240R1240C29 Eaton Electrical Boxes, COMM stack 5 Ja2high 1250A 1350A BRK Ins
MFG Item Number
35MM240R1240C29
35MM240R1240C29 Eaton Electrical Boxes, COMM stack 5 Ja2high 1250A 1350A BRK Ins
MFG Item Number
35MM240R1240C29
This item cannot be canceled or returned
Description
COMM stack 5 Ja2high 1250A 1350A BRK Ins
Specifications
Specifications
| Manufacturer Part Number |
35MM240R1240C29 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 35MM commercial meter stack, 3-Phase Module, 400A, K-frame included secondary breaker, 1 250A and 1 200A breaker installed, 400A socket, 208Y/120V, Ringless, Cu 1200A bus, Lever bypass, Five-jaws, 2 sockets |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35MM240R1240C29
Eaton Electrical Boxes