Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35MM240R1240C55 Eaton Electrical Boxes, COMM stack 5 Ja2high 2350A BRKS
MFG Item Number
35MM240R1240C55
35MM240R1240C55 Eaton Electrical Boxes, COMM stack 5 Ja2high 2350A BRKS
MFG Item Number
35MM240R1240C55
This item cannot be canceled or returned
Description
COMM stack 5 Ja2high 2350A BRKS
Specifications
Specifications
| Manufacturer Part Number |
35MM240R1240C55 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 35MM commercial meter stack, Plug-in socket, 400A, Cu Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, Five-jaw, Sockets:2, Three-phase in, single-phase out, A-B, 2 350A breakers installed, Ringless, Socket:400A, 120/240 Vac |
| Current Rating |
400 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35MM240R1240C55
Eaton Electrical Boxes