Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
35MM320R12C Eaton Electrical Boxes, 1PH, 5 JAW COMM MTR, 3 SOCKET, 225A CU
MFG Item Number
35MM320R12C
35MM320R12C Eaton Electrical Boxes, 1PH, 5 JAW COMM MTR, 3 SOCKET, 225A CU
MFG Item Number
35MM320R12C
This item cannot be canceled or returned
Description
1PH, 5 JAW COMM MTR, 3 SOCKET, 225A CU
Specifications
Specifications
| Manufacturer Part Number |
35MM320R12C |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Boxes |
| Description |
Eaton 35MM commercial meter stack, Plugin socket, 200A, Cu, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:3, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac |
| Current Rating |
200 A |
| Voltage |
120 VAC, 240 VAC |
| Phase |
Single Phase, Three Phase |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
35MM320R12C
Eaton Electrical Boxes