35MM420R12

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
35MM420R12 Eaton Electrical Boxes, 1PH, 5 JAW COMM MTR, 4 SOCKETS, 225A
MFG Item Number
35MM420R12

35MM420R12 Eaton Electrical Boxes, 1PH, 5 JAW COMM MTR, 4 SOCKETS, 225A

MFG Item Number
35MM420R12
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
35MM420R12
1PH, 5 JAW COMM MTR, 4 SOCKETS, 225A

Series Information

Specifications

Specifications
Manufacturer Part Number 35MM420R12
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 35MM commercial meter stack, Plugin socket, Al, Bus:1200A, Lever, 3R, Depends on selected MCB, 5-jaw, Sockets:4, 3-phase in, 1-phase out, 200A, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Current Rating 225 A
Bypass None
Voltage 120 VAC, 240 VAC
Phase Single Phase
Net Weight 177 lbs
Gross Weight 177 lbs