Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35SJ100

Bryant Electric Jacks

35SJ100

Bryant Electric Jacks
CONN, 3.5MM STEREO JACK,SOLDER,100PK
MFG Item Number
35SJ100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
35SJ100
CONN, 3.5MM STEREO JACK,SOLDER,100PK

Series Information

Specifications

Specifications
Manufacturer Part Number 35SJ100
Manufacturer Bryant Electric
Family Series Bryant Electric Jacks
Description 3.5 mm
Mounting Panel Mount
Termination Solder Terminals
Material Metal
Approvals CSA, UL
Comments 100 Pack
Net Weight 0 lbs
Gross Weight 0 lbs