35SS120RCBC

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
35SS120RCBC Eaton Electrical Boxes, 3PH,5 JAW SAFE SKT,1 SCKT,200A CU,PH BC
MFG Item Number
35SS120RCBC

35SS120RCBC Eaton Electrical Boxes, 3PH,5 JAW SAFE SKT,1 SCKT,200A CU,PH BC

MFG Item Number
35SS120RCBC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
35SS120RCBC
3PH,5 JAW SAFE SKT,1 SCKT,200A CU,PH BC

Series Information

Specifications

Specifications
Manufacturer Part Number 35SS120RCBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton 35SS commercial meter stack, Safety socket, 200A, Cu, Bus:1200A, Test by, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-phase in, 1-phase out, B-C, EHD2_, CCV2_X, CCVH2_X, CVS2_X, CV2_X,CVH2_X, Ring, Socket:225A, 120/240V
Current Rating 200 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 0 lbs
Gross Weight 0 lbs