35SS220RBC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35SS220RBC

Eaton Electrical Boxes

35SS220RBC

Eaton Electrical Boxes
3PH,5 JAW SAFE SKT,2 SCKT,200A,PH BC
MFG Item Number
35SS220RBC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Series
Item #
35SS220RBC
3PH,5 JAW SAFE SKT,2 SCKT,200A,PH BC

Series Information

Specifications

Specifications
Manufacturer Part Number 35SS220RBC
Manufacturer Eaton
Family Series Eaton Electrical Boxes
Description Eaton commercial meter stack, Socket amperage: 225A, Amperage rating: 200A, Aluminum, Bus rating: 1200A, Test bypass, NEMA 3R, Depends on selected MCB, Five-jaw, 2 Sockets, Three-phase in, single-phase out, Ring, 120/240 Vac
Current Rating 200 A
Voltage 120 VAC, 240 VAC
Phase Single Phase, Three Phase
Net Weight 147 lbs
Gross Weight 147 lbs