Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36.008

Altech Terminals

36.008

Altech Terminals
BU02/8, Pluggable, Horz. [30]
MFG Item Number
36.008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Terminals, Series
Item #
36.008
BU02/8, Pluggable, Horz. [30]

Series Information

Specifications

Specifications
Manufacturer Part Number 36.008
Manufacturer Altech
Family Series Altech Terminals
Description BU02/8, Pluggable, Horz. [30] 5.08mm PS, Green
Number of Ports 8
Wire Size Range 22-10 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs