36-10-N
Dongan Electric Manufacturing Transformers, 36 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-10-N Dongan Electric Manufacturing Transformers, 36 Series, Transformer, Signaling, Single

MFG Item Number
36-10-N

36-10-N Dongan Electric Manufacturing Transformers, 36 Series, Transformer, Signaling, Single

MFG Item Number
36-10-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 36 Series
Item #
36-10-N
Transformer, Signaling, Single

36 Series Information

  • VA Capacity Range from 50 VA to 1000 VA
  • Available Primary Voltages Include 120, 240, and 480
  • Primary and Secondary Leads are Partitioned in Separate Wiring Compartments
Series 36 Signaling Transformers are designed to operate a wide variety of low voltage devices including complete signaling systems, AC horns and bells, and low voltage relays and controls. All 36 Series are supplied with a spacious wiring compartment and double knockouts for ease of installation.

Specifications

Specifications
Manufacturer Part Number 36-10-N
Manufacturer Dongan Electric Manufacturing
Product Series 36
Family Series Dongan Electric Manufacturing Transformers, 36 Series
Description Transformer, Signaling, Single Phase, 480 Pri, 4-8-12-16-20-24 Sec, .100 KVA
Phase 1
Type Signaling
VA Rating 100 VA
Primary Voltage 480 V
Secondary Voltage 12 V, 16 V, 20 V, 24 V, 4 V, 8 V
Enclosed Yes
Mounting Wall
Approvals UL
Net Weight 6 lbs
Gross Weight 6 lbs