36-243
IDEAL Industries Driver Tools, ELEC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-243 IDEAL Industries Driver Tools, ELEC Series, CAB TIP, 1/8 IN X 6 IN

MFG Item Number
36-243

36-243 IDEAL Industries Driver Tools, ELEC Series, CAB TIP, 1/8 IN X 6 IN

MFG Item Number
36-243
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, ELEC Series
Item #
36-243
CAB TIP, 1/8 IN X 6 IN

ELEC Series Information

  • Designed for maximum handling comfort
  • Shanks are polished chrome vanadium steel

Cabinet‑tip slim electronic round shank screwdriver is designed for maximum handling comfort when working in tight places. Plate chipping is prevented by vapor‑blasted tip and is cross‑ground for a precise and secure fit into a screw slot. It features tough, chrome vanadium steel round shank. It has ball‑ended handles with guiding point.

Specifications

Specifications
Manufacturer Part Number 36-243
Manufacturer IDEAL Industries
Product Series ELEC
Family Series IDEAL Industries Driver Tools, ELEC Series
Description CAB TIP, 1/8 IN X 6 IN
Tip Size 1/8 "
Shaft Type Round
Tip Style Cabinet
Tool Length 9-9/16 "
Length 6 "
Insulated No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs