Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hole Making
36-305
IDEAL Industries Hole Making
1-3/8in. CARBIDE HOLE CUTTER
This item cannot be canceled or returned
Description
1-3/8in. CARBIDE HOLE CUTTER
Specifications
Specifications
| Manufacturer Part Number |
36-305 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Hole Making |
| Description |
1-3/8in. CARBIDE HOLE CUTTER |
| Hole Size |
1-3/8 " |
| Material |
Carbide |
| Depth |
1/4 " |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.45 lbs |
36-305
IDEAL Industries Hole Making