Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36.309

Altech Terminals

36.309

Altech Terminals
AKZ1550/9 PCTER 3.81mm [30] Plg
MFG Item Number
36.309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Terminals, Series
Item #
36.309
AKZ1550/9 PCTER 3.81mm [30] Plg

Series Information

Specifications

Specifications
Manufacturer Part Number 36.309
Manufacturer Altech
Family Series Altech Terminals
Description AKZ1550/9 PCTER 3.81mm [30] Plg 9p 28-16AWG 8A Grn
Number of Ports 9
Wire Size Range 28-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs