36-311

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-311

IDEAL Industries Hole Making

36-311

IDEAL Industries Hole Making
7/8in.,1-1/8in.,1-3/8in.CARB BIT KIT
MFG Item Number
36-311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Series
Item #
36-311
7/8in.,1-1/8in.,1-3/8in.CARB BIT KIT

Series Information

Specifications

Specifications
Manufacturer Part Number 36-311
Manufacturer IDEAL Industries
Family Series IDEAL Industries Hole Making
Description 7/8in.,1-1/8in.,1-3/8in.CARB BIT KIT
Hole Size 1-1/8 ", 1-3/8 ", 7/8 "
Material Carbide
Net Weight 1.3 lbs
Gross Weight 1.3 lbs