Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hole Making
36-312
IDEAL Industries Hole Making
REPLACEMENT HSS-SPARE DRILLBIT
This item cannot be canceled or returned
Description
REPLACEMENT HSS-SPARE DRILLBIT
Specifications
Specifications
| Manufacturer Part Number |
36-312 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Hole Making |
| Description |
REPLACEMENT HSS-SPARE DRILLBIT |
| Hole Size |
1/4 " |
| Material |
Carbide |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
36-312
IDEAL Industries Hole Making