Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36.316

Altech Terminals

36.316

Altech Terminals
TERMINAL BLOCK, HORIZONTAL HEADER
MFG Item Number
36.316
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Terminals, Series
Item #
36.316
TERMINAL BLOCK, HORIZONTAL HEADER

Series Information

Specifications

Specifications
Manufacturer Part Number 36.316
Manufacturer Altech
Family Series Altech Terminals
Description TERMINAL BLOCK, HORIZONTAL HEADER
Number of Ports 16
Wire Size Range 28-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs