Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hole Making
36-318
IDEAL Industries Hole Making
4-1/2in. CARBIDE HOLE CUTTER
This item cannot be canceled or returned
Description
4-1/2in. CARBIDE HOLE CUTTER
Specifications
Specifications
| Manufacturer Part Number |
36-318 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Hole Making |
| Description |
4-1/2in. CARBIDE HOLE CUTTER |
| Hole Size |
4-1/2 " |
| Material |
Carbide |
| Net Weight |
2.7 lbs |
| Gross Weight |
2.7 lbs |
36-318
IDEAL Industries Hole Making