Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
36-64043-264-HAZ Meltric Plugs & Receptacles, DS60 Series, DS60 RECEPTACLE METAL BLACK SIZE 4
MFG Item Number
36-64043-264-HAZ
36-64043-264-HAZ Meltric Plugs & Receptacles, DS60 Series, DS60 RECEPTACLE METAL BLACK SIZE 4
MFG Item Number
36-64043-264-HAZ
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS60 Series
DS60 RECEPTACLE METAL BLACK SIZE 4
65kA to 100kA Short‑Circuit Rated Metal or Poly Construction Up to 5 Auxiliary Contacts NEMA 3R IP54/IP55 120~600 VAC Versions UL & CSA Switch Rated 60 Amps DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Specifications
Specifications
Manufacturer Part Number
36-64043-264-HAZ
Manufacturer
Meltric
Product Series
DS60
Family Series
Meltric Plugs & Receptacles, DS60 Series
Description
DS60 RECEPTACLE METAL BLACK SIZE 4 TYPE 4X 3P+G 60A 480 VAC 60 Hz +4 AUX
Connection Type
Receptacle
Current Rating
60 A
Voltage
480 V
Number of Poles
3
Auxiliary Contact
4
Wire Size Range
10 AWG, 2 AWG
Material
Metallic
Operating Temperature
-40-104 °F
Terminal Type
Screw
Color Code
Red
NEMA Rating
NEMA 4X
Approvals
cCSAus
Comments
Rated for Hazardous Locations
Net Weight
0 lbs
Gross Weight
0 lbs
36-64043-264-HAZ
Meltric Plugs & Receptacles, DS60 Series