36-64237-C-K16-180-HAZ
Meltric Plugs & Receptacles, DS100c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-64237-C-K16-180-HAZ Meltric Plugs & Receptacles, DS100c Series, DS100C RECEPTACLE METAL BLACK SIZE

MFG Item Number
36-64237-C-K16-180-HAZ

36-64237-C-K16-180-HAZ Meltric Plugs & Receptacles, DS100c Series, DS100C RECEPTACLE METAL BLACK SIZE

MFG Item Number
36-64237-C-K16-180-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS100C Series
Item #
36-64237-C-K16-180-HAZ
DS100C RECEPTACLE METAL BLACK SIZE

DS100C Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 100 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 36-64237-C-K16-180-HAZ
Manufacturer Meltric
Product Series DS100C
Family Series Meltric Plugs & Receptacles, DS100c Series
Description DS100C RECEPTACLE METAL BLACK SIZE 4 TYPE 4X 3P+N+G 100A 120/208 VAC 60 Hz NO AUX 180 DEGREE OPENING LID
Connection Type Receptacle
Current Rating 100 A
Voltage 120 V, 208 V
Number of Poles 3
Auxiliary Contact None
Wire Size Range 10 AWG, 2 AWG
Material Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus
Comments Rated for Hazardous Locations
Net Weight 0 lbs
Gross Weight 0 lbs