36-68047-HAZ
Meltric Plugs & Receptacles, DS60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-68047-HAZ Meltric Plugs & Receptacles, DS60 Series, DS60 INLET METAL SIZE 4 TYPE 4X

MFG Item Number
36-68047-HAZ

36-68047-HAZ Meltric Plugs & Receptacles, DS60 Series, DS60 INLET METAL SIZE 4 TYPE 4X

MFG Item Number
36-68047-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS60 Series
Item #
36-68047-HAZ
DS60 INLET METAL SIZE 4 TYPE 4X

DS60 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 60 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 36-68047-HAZ
Manufacturer Meltric
Product Series DS60
Family Series Meltric Plugs & Receptacles, DS60 Series
Description DS60 INLET METAL SIZE 4 TYPE 4X 3P+N+G 60A 277/480 VAC 60 Hz NO AUX
Connection Type Inlet
Current Rating 60 A
Voltage 277 V, 480 V
Number of Poles 3
Auxiliary Contact None
Wire Size Range 10 AWG, 2 AWG
Material Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus
Comments Rated for Hazardous Locations
Net Weight 0 lbs
Gross Weight 0 lbs