36-68073-HAZ
Meltric Plugs & Receptacles, DS60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-68073-HAZ

Meltric Plugs & Receptacles, DS60 Series

36-68073-HAZ

Meltric Plugs & Receptacles, DS60 Series
DS60 INLET ZONE 2
MFG Item Number
36-68073-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS60 Series
Item #
36-68073-HAZ
DS60 INLET ZONE 2

DS60 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 60 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number 36-68073-HAZ
Manufacturer Meltric
Product Series DS60
Family Series Meltric Plugs & Receptacles, DS60 Series
Description DS60 INLET ZONE 2
Connection Type Inlet
Current Rating 60 A
Voltage 250 V
Number of Poles 3
Number of Wires 4
Wire Size Range 2 AWG, 3 AWG, 4 AWG, 6 AWG, 8 AWG, 10 AWG
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP69
Terminal Type Screw
Color Code Orange
Approvals CSA, UL
Comments Zone 2, Div 2 Hazardous Rated
Net Weight 0 lbs
Gross Weight 0 lbs