Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Hole Making, Spiral Step Series
36-702
IDEAL Industries Hole Making, Spiral Step Series
Spiral Step Bit,1/4in.-3/4in.
This item cannot be canceled or returned
Description
Hole Making, Spiral Step Series
Spiral Step Bit,1/4in.-3/4in.
Spiral Step Series Information
Specifications
Specifications
| Manufacturer Part Number |
36-702 |
| Manufacturer |
IDEAL Industries |
| Product Series |
Spiral Step |
| Family Series |
IDEAL Industries Hole Making, Spiral Step Series |
| Description |
Spiral Step Bit,1/4in.-3/4in. |
| Bit Type |
Step |
| Bit Size |
1/4-3/4 " |
| Comments |
9 Stages |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
36-702
IDEAL Industries Hole Making, Spiral Step Series