36-94209-180-HAZ
Meltric Plugs & Receptacles, DSDC9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-94209-180-HAZ Meltric Plugs & Receptacles, DSDC9 Series, DSDC9 ZONE 2 RECEPTACLE

MFG Item Number
36-94209-180-HAZ

36-94209-180-HAZ Meltric Plugs & Receptacles, DSDC9 Series, DSDC9 ZONE 2 RECEPTACLE

MFG Item Number
36-94209-180-HAZ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DSDC9 Series
Item #
36-94209-180-HAZ
DSDC9 ZONE 2 RECEPTACLE

DSDC9 Series Information

  • Type 3R, IP54/IP55 Environmental Ratings
  • Female Receptacle or Male Inlet
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 36-94209-180-HAZ
Manufacturer Meltric
Product Series DSDC9
Family Series Meltric Plugs & Receptacles, DSDC9 Series
Description DSDC9 ZONE 2 RECEPTACLE
Connection Type Receptacle
Current Rating 100 A
Voltage 250 V
Wire Size Range 2/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-104 °F
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 4X
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs