36-C0003-32M
Meltric Plugs & Receptacles, DXN37c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36-C0003-32M

Meltric Plugs & Receptacles, DXN37c Series

36-C0003-32M

Meltric Plugs & Receptacles, DXN37c Series
Dxn37C Receptacle/Angle/Box
MFG Item Number
36-C0003-32M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DXN37c Series
Item #
36-C0003-32M
Dxn37C Receptacle/Angle/Box

DXN37c Series Information

  • Hazardous Location Multipin Plugs and Receptacle
  • Solder/Crimp Terminal
  • IP66/IP67 Environmental Rating
  • 10 Amps

Specifications

Specifications
Manufacturer Part Number 36-C0003-32M
Manufacturer Meltric
Product Series DXN37c
Family Series Meltric Plugs & Receptacles, DXN37c Series
Description Dxn37C Receptacle/Angle/Box
Connection Type Angle Adapter, Box, Receptacle
Current Rating 10 A
Voltage 230 V
Frequency 50 Hz, 60 Hz
Wire Size Range 14 AWG, 18 AWG
Material Metallic
Operating Temperature -40-131 °F
Protection Rating IP66, IP67
Terminal Type Crimp, Solder
Color Code Black
Net Weight 0 lbs
Gross Weight 0 lbs