Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

360-120-1M

Time Mark Relays

360-120-1M

Time Mark Relays
Time Delay Relay, DPDT, 120VAC/DC,
MFG Item Number
360-120-1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
360-120-1M
Time Delay Relay, DPDT, 120VAC/DC,

Series Information

Specifications

Specifications
Manufacturer Part Number 360-120-1M
Manufacturer Time Mark
Family Series Time Mark Relays
Description Time Delay Relay, DPDT, 120VAC/DC, 10A, 1 Minute Delay
Operation Delay Timer
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Remote
Adjustment Operator Digital
Timing Range 1-1,023 Min
Max Time 1,023 Min
Coil Voltage 40-260 VAC, 40-260 VDC
Nominal Coil Voltage 48 VAC, 120 VAC, 208 VAC, 240 VAC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 40-260 VAC
DC Voltage 40-260 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.325 lbs