Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
360-H-1SEC Time Mark Relays, Operate Delay Timer
MFG Item Number
98086105

360-H-1SEC Time Mark Relays, Operate Delay Timer

MFG Item Number
98086105
Item Number
360-H-1SEC
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
360-H-1SEC
Operate Delay Timer

Series Information

Specifications

Specifications
Manufacturer Part Number 98086105
Manufacturer Time Mark
Family Series Time Mark Relays
Description Operate Delay Timer
Operation Delay Timer
Contacts DPDT
Mounting Socket
Status Indicator LED
Time Range Adjustment Remote
Adjustment Operator Digital
Timing Range 1-1,023 s
Max Time 1,023 s
Coil Voltage 40-260 VAC, 40-260 VDC
Nominal Coil Voltage 48 VAC, 120 VAC, 208 VAC, 240 VAC, 48 VDC, 125 VDC, 250 VDC
AC Voltage 40-260 VAC
DC Voltage 40-260 VDC
Contact Rating 10 A
Termination 8 Pin
Approvals CSA, UL
Net Weight 0.3125 lbs
Gross Weight 0.325 lbs