Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 3600H Series
3600HSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 3600H Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 3600H Series
Stainless Steel 316 Pipe Fitting,
- Branch Tee
- Male and Female NPT
- Brass or Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3001318 |
| Manufacturer |
Ham-Let |
| Product Series |
3600H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 3600H Series |
| Description |
Stainless Steel 316 Pipe Fitting, Branch Tee, Female NPT 1/2in. x Female NPT 1/2in. Male NPT 1/2in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Branch Tee |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT, Male NPT |
| Thread Size |
1/2 " |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
3600HSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 3600H Series