Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
36010B Halex Miscellaneous, 1/2,3/4,1in. GROUND CLAMP BRASS
36010B Halex Miscellaneous, 1/2,3/4,1in. GROUND CLAMP BRASS
This item cannot be canceled or returned
Description
1/2,3/4,1in. GROUND CLAMP BRASS
Specifications
Specifications
| Manufacturer |
Halex |
| Family Series |
Halex Miscellaneous |
| Manufacturer Part Number |
36010B |
| Description |
1/2,3/4,1in. GROUND CLAMP BRASS |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
36010B
Halex Miscellaneous