Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
3602-021613-619A Trumeter Counters, 3602 Series, 2600-132FA OR 2620 COUNTER ONLY
MFG Item Number
3602-021613-619A
3602-021613-619A Trumeter Counters, 3602 Series, 2600-132FA OR 2620 COUNTER ONLY
MFG Item Number
3602-021613-619A
Description
2600-132FA OR 2620 COUNTER ONLY
3000 RPM Max Shaft Speed 36 Degrees Viewing Angle Stainless Steel Base Reset by Lever 6 Digit Display Front Viewing Reset to Zero The Trumeter 3602 series is robustly constructed for continuous operating at high speeds with the main shaft running in double oil impregnated bearings to ensure accurate, long term, trouble free service. Supplied double drive with wing bush
Specifications
Specifications
Manufacturer Part Number
3602-021613-619A
Manufacturer
Trumeter
Product Series
3602
Family Series
Trumeter Counters, 3602 Series
Description
2600-132FA OR 2620 COUNTER ONLY
Color
White Text on Black Background
Number of Digits
6
Gearing
1:01
Torque
2.5 oz-in
Drive
Direct
Reset
Lever
Mounting
Surface Mount
Digit Height (in)
0.25 "
Net Weight
0.61 lbs
Gross Weight
0.61 lbs
3602-021613-619A
Trumeter Counters, 3602 Series