Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3609 Bodine Motors, 34B Series, N3609, DC Motor (Brushless), 3/8 HP,

MFG Item Number
BE-3609

3609 Bodine Motors, 34B Series, N3609, DC Motor (Brushless), 3/8 HP,

MFG Item Number
BE-3609
Item Number
3609
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 34B Series
Item #
3609
N3609, DC Motor (Brushless), 3/8 HP,

34B Series Information

Specifications

Specifications
Manufacturer Part Number BE-3609
Manufacturer Bodine
Product Series 34B
Family Series Bodine Motors, 34B Series
Description N3609, DC Motor (Brushless), 3/8 HP, 24VDC, 2500 RPM
Horsepower 3/8 hp
Base RPM 2,500 RPM
Armature Voltage 24 V
Enclosure Totally Enclosed Non-Ventilated
Length 5.56 "
Net Weight 0.8925 lbs
Gross Weight 0.8925 lbs