Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36102

Woehner, LLC Starters

36102

Woehner, LLC Starters
Motor Starter, Reversing, 3P, 0.6A,
Item Number
36102
MFG Item Number
36102-WONR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
36102
Motor Starter, Reversing, 3P, 0.6A,

Series Information

Specifications

Specifications
Manufacturer Part Number 36102-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Starters
Description Motor Starter, Reversing, 3P, 0.6A, Busbar Mount
Current Rating 0.6 A
Reversing Yes
Mounting Busbar Mount
Motor Protection Yes
Overload Protection No
Reset Button No
Emergency Stop Yes
Approvals UL
Comments 3 Pole
Net Weight 0 lbs
Gross Weight 0 lbs