Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36110 Woehner, LLC Starters, Motor Starter, Reversing, 3P, 0.18

MFG Item Number
36110-WONR

36110 Woehner, LLC Starters, Motor Starter, Reversing, 3P, 0.18

MFG Item Number
36110-WONR
Item Number
36110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
36110
Motor Starter, Reversing, 3P, 0.18

Series Information

Specifications

Specifications
Manufacturer Part Number 36110-WONR
Manufacturer Woehner, LLC
Family Series Woehner, LLC Starters
Description Motor Starter, Reversing, 3P, 0.18 - 2.4A
Current Rating 0.18 A
Reversing Yes
Motor Protection Yes
Overload Protection No
Reset Button No
Emergency Stop Yes
Approvals UL
Comments 3 Pole
Net Weight 0.715 lbs
Gross Weight 1.125 lbs