Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Woehner, LLC Network Panel Modules
36114
Woehner, LLC Network Panel Modules
MFG Item Number
36114-WONR
This item cannot be canceled or returned
Description
Network Panel Modules, Series
Specifications
Specifications
| Manufacturer Part Number |
36114-WONR |
| Manufacturer |
Woehner, LLC |
| Family Series |
Woehner, LLC Network Panel Modules |
| Description |
Busbar Adapter Base |
| Panel Format |
Front Panel |
| Mounting |
Rack |
| Cable Manager |
No |
| Approvals |
EAC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
36114
Woehner, LLC Network Panel Modules