362-01AA-ECSS
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

362-01AA-ECSS Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-1000ADC,Analog,

MFG Item Number
362-01AA-ECSS

362-01AA-ECSS Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-1000ADC,Analog,

MFG Item Number
362-01AA-ECSS
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Challenger Series
Item #
362-01AA-ECSS
Panel Meter,2.5in.,0-1000ADC,Analog,

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 362-01AA-ECSS
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter,2.5in.,0-1000ADC,Analog, Zero Left,50mV Shunt-Rated,4-Stud Mtg
Nominal Size 2.5 "
Scale Legend DC Amperes
Scale 0-1,000
Pointer Origin Zero Left
Input Signal 50 mVDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs