362-01VA-NDND
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

362-01VA-NDND Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-15VDC,Analog,

MFG Item Number
362-01VA-NDND

362-01VA-NDND Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-15VDC,Analog,

MFG Item Number
362-01VA-NDND
More specs
This item cannot be canceled or returned

Obsolete

Description

Panel Meters & Gauges, Challenger Series
Item #
362-01VA-NDND
Panel Meter,2.5in.,0-15VDC,Analog,

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 362-01VA-NDND
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter,2.5in.,0-15VDC,Analog, Zero Left,Self-Contained,4-Stud Mtg
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-15
Pointer Origin Zero Left
Input Signal 15 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs