362-01VA-RLRL
Crompton Instruments Panel Meters & Gauges, Challenger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

362-01VA-RLRL Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-200VDC,Analog,

MFG Item Number
362-01VA-RLRL

362-01VA-RLRL Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter,2.5in.,0-200VDC,Analog,

MFG Item Number
362-01VA-RLRL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Challenger Series
Item #
362-01VA-RLRL
Panel Meter,2.5in.,0-200VDC,Analog,

Challenger Series Information

Specifications

Specifications
Manufacturer Part Number 362-01VA-RLRL
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Description Panel Meter,2.5in.,0-200VDC,Analog, Zero Left,Self-Contained,4-Stud Mtg
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-200
Pointer Origin Zero Left
Input Signal 200 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs