Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
362-41SA-SEAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 45-65Hz, 2.5in., 480VAC
MFG Item Number
362-41SA-SEAJ-AJ
362-41SA-SEAJ-AJ Crompton Instruments Panel Meters & Gauges, Challenger Series, Panel Meter, 45-65Hz, 2.5in., 480VAC
MFG Item Number
362-41SA-SEAJ-AJ
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Challenger Series
Panel Meter, 45-65Hz, 2.5in., 480VAC
Challenger Series Information
Specifications
Specifications
| Manufacturer Part Number |
362-41SA-SEAJ-AJ |
| Manufacturer |
Crompton Instruments |
| Product Series |
Challenger |
| Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
| Description |
Panel Meter, 45-65Hz, 2.5in., 480VAC Input,4-Stud Mtg |
| Nominal Size |
2.5 " |
| Scale Legend |
Hertz |
| Scale |
45-65 |
| Pointer Origin |
Suppressed Zero |
| Input Signal |
480 VAC |
| Accuracy |
0.5 % |
| Operating Temperature |
-32-104 °F |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
362-41SA-SEAJ-AJ
Crompton Instruments Panel Meters & Gauges, Challenger Series