36249-12CHSC
Eaton's B-Line series Enclosures, Type 12 Large Hinge Screw Cover Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

36249-12CHSC Eaton's B-Line series Enclosures, Type 12 Large Hinge Screw Cover Series, Enclosure, 36in.Hx24in.Wx9in.D, N12/13,

MFG Item Number
78205177090

36249-12CHSC Eaton's B-Line series Enclosures, Type 12 Large Hinge Screw Cover Series, Enclosure, 36in.Hx24in.Wx9in.D, N12/13,

MFG Item Number
78205177090
Item Number
36249-12CHSC
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Type 12 Large Hinge Screw Cover Series
Item #
36249-12CHSC
Enclosure, 36in.Hx24in.Wx9in.D, N12/13,

Type 12 Large Hinge Screw Cover Series Information

  • Enclosure and Door are Fabricated from (14) Gauge Steel
  • Conforms to NEMA standard for Type 12 and Type 13
  • Continuous Hinge Door is Secured with Captive Hex Head Screws

Specifications

Specifications
Manufacturer Part Number 78205177090
Manufacturer Eaton's B-Line series
Product Series Type 12 Large Hinge Screw Cover
Family Series Eaton's B-Line series Enclosures, Type 12 Large Hinge Screw Cover Series
Description Enclosure, 36in.Hx24in.Wx9in.D, N12/13, ANSI61 Gray Steel, Hinged Screw Cover, Includes Steel Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 36 "
Nominal Width 24 "
Nominal Depth 9 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 86.72 lbs